12X3/4X0.050 10/14T All-Purpose Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-BM (5/Tube)
- Mfr # C30119
- Zoro # G1772603
product price:Â
$
4.75
/ea
Sold in multiples of 5 for
$23.75
Key Features
Length
12 in
Application
All-Purpose
Cut Width
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30119
- Zoro #
- G1772603
- UPC #
- 093367301194
- Country of Origin
- China
- Item
- Reciprocating Saw Blade
- Application
- All-Purpose
- Shop By
- New Products
Dimensions
- Length
- 12 in
- Cut Width
- 0.05 in
Description
Rsb-Bm Recips All-Purp Cut 12 In.X3/4 In.X0.05
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.