Shop CLE-LINE

12X3/4X0.050 Taper 10/14T All-Purpose Cutting Bi-Metal Recip Blade Cle-Line RSB-BM (50/Tube)

  • Mfr # C30183

  • Zoro # G1772777


product price:  $4.15
/ea
Sold in multiples of 50 for $207.50

Key Features

Length
12 in
Application
General Purpose
Cut Width
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30183
Zoro #
G1772777
UPC #
093367301835
Country of Origin
China

Dimensions

Length
12 in
Cut Width
0.05 in

Details

Item
Reciprocating Saw Blade
Application
General Purpose

Description

Rsb-Bm Recips All-Purp Cut 12 In.X3/4 In.X0.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.