Shop CLE-LINE
See all product information
Create Account
12X3/4X0.050 Taper 10/14T All-Purpose Cutting Bi-Metal Recip Blade Cle-Line RSB-BM (5/Tube)
- Mfr # C30120
- Zoro # G1772646
product price:Â
$
4.75
/ea
Sold in multiples of 5 for
$23.75
Key Features
Length
12 in
Application
All-Purpose
Cut Width
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C30120
- Zoro #
- G1772646
- UPC #
- 093367301200
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Cut Width
- 0.05 in
Details
- Item
- Reciprocating Saw Blade
- Application
- All-Purpose
- Shop By
- New Products
Description
Rsb-Bm Recips All-Purp Cut 12 In.X3/4 In.X0.05
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.