Shop CLE-LINE
See all product information
Create Account
23/64 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC
- Mfr # C23640
- Zoro # G4941618
product price:Â
$
16.15
/ea
Sold in multiples of 6 for
$96.90
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C23640
- Zoro #
- G4941618
- UPC #
- 697334236405
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- List Number
- 1803
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Decimal Equivalent
- 0.3594
- Measurement System
- Fractional Inch
- Primary Material Application
- Steel
- Primary Material Application ISO Code
- P
- Spiral Direction
- Right Hand
- Helix Angle
- 21 Degrees to 34 Degrees
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Split Point
- Series
- 1803
- Material Grade - Machining
- Heavy Duty
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 23/64 in
- Shank Dia.
- 23/64 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 1/2 in
- Shank Length
- 2 1/2 in
- Drill Length Class
- Aircraft Extension
- Drill Point Length
- 0.0744 in
- Maximum Drilling Depth
- 1 7/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 7/16 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.