Solid Carbide End Mill for Aluminum, DLC Coated, 12 mm
- Mfr # 202552 12
- Zoro # G914384248
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
12 mm
Overall Length
93 mm
Number of Flutes
4
Length of Cut
36 mm
End Mill Cutting Type
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202552 12
- Zoro #
- G914384248
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 12 mm
- Overall Length
- 93 mm
- Length of Cut
- 36 mm
- Cutting Width Ae for Milling Operation
- 0.3×D for side milling
- Min. Cutting Depth
- 0.1 mm
- Tolerance Nominal Diameter
- f8
- Maximum Cutting Depth Ap Max When Side Milling
- 36 mm
- Corner Chamfer Width at 45°
- 0.2 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 6 mm
- Shank Dia.
- 12 mm
- Neck Dia.
- 11 mm
Description
Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.