135 Degree Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 21/64

  • Mfr # C23638

  • Zoro # G4941627


product price:  $14.45
/ea
Sold in multiples of 6 for $86.70

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23638
Zoro #
G4941627
UPC #
697334236382
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
21/64 in
Shank Dia.
21/64 in
Depth:Dia. Ratio
4xD
Flute Length
3 5/16 in
Shank Length
2 11/16 in
Drill Point Length
0.068 in
Maximum Drilling Depth
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
1803
Decimal Equivalent
0.3281
Flute Type
Spiral
Standards
ASME B94.11M
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Series
1803
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 5/16 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.