135 Degree Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 5/64

  • Mfr # C23722

  • Zoro # G4948721


product price:  $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/64 in
Number of Flutes
2
Shank Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23722
Zoro #
G4948721
UPC #
697334237228
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
5/64 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
4xD
Flute Length
1 in
Shank Length
11 in
Drill Point Length
0.0162 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
5/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
1805
Decimal Equivalent
0.0781
Standards
ASME B94.11M
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Series
1805
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 5/16 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.