135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/8

  • Mfr # C23145

  • Zoro # G3264274


product price:  $5.49
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23145
Zoro #
G3264274
UPC #
697334231455
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
3 5/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Diameter
0.375
Shank Length
1 3/8 in
Shank Size
0.375
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 23/32 in
Drill Point Length
0.0777 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3750
List Number
1801
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Series
1801
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.