135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC No 58
Mfr # C23156
Zoro # G2888191
product price: $1.35
/eaKey Features
Overall Length
1 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#58
Number of Flutes
2
Shank Dia.
1 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C23156
Zoro #
G2888191
UPC #
697334231561
Country of Origin
United States
Dimensions
Overall Length
1 5/8 in
Drill Bit Size
#58
Shank Dia.
1 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
11/16 in
Shank Length
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0087 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.