
135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.80mm
Mfr # C74030
Zoro # G1209402
product price: $2.25
/eaKey Features
Overall Length
61 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.8 mm
Number of Flutes
2
Shank Dia.
2.8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C74030
Zoro #
G1209402
UPC #
697334740308
Country of Origin
United States
Dimensions
Overall Length
61 mm
Drill Bit Size
2.8 mm
Shank Dia.
2.8 mm
Flute Length
33 mm
Drill Bit Dimension Type
Metric
Diameter
0.1102
Shank Size
0.1102
Shank Length
28 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0228mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
31/32 in
Description
Jobber Length Drill Bit, Drill Bit Size 2.8 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.1102, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.