
135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.50mm
Mfr # C74014
Zoro # G1154251
product price:Â $5.35
/ea
Sold in multiples of 6 for $32.10
Key Features
Overall Length
109 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7.5 mm
Number of Flutes
2
Shank Dia.
7.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C74014
Zoro #
G1154251
UPC #
697334740148
Country of Origin
United States
Dimensions
Overall Length
109 mm
Drill Bit Size
7.5 mm
Shank Dia.
7.5 mm
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Shank Size
0.2953
Shank Length
40 mm
Diameter
0.2953
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 1/32 in
Drill Point Length
0.0612mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.