
135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm
Mfr # C74015
Zoro # G1154209
product price:Â $6.15
/eaKey Features
Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
8 mm
Number of Flutes
2
Shank Dia.
8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C74015
Zoro #
G1154209
UPC #
697334740155
Country of Origin
United States
Dimensions
Overall Length
117 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Shank Size
0.315
Diameter
0.315
Shank Length
42 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0652mm
Maximum Drilling Depth
2 13/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.