135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J Bulk Packed

  • Mfr # C18037BP

  • Zoro # G3064953


product price:  $3.55
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
J
Number of Flutes
2
Shank Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18037BP
Zoro #
G3064953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
J
Shank Dia.
17/64 in
Drill Bit Dimension Type
Letter
Shank Size
0.2770"
Flute Length
2 7/8 in
Drilling Length
2-7/8"
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
List Number
1878
Flute Type
Spiral
Shank Shape
Straight
Standards
ASME B94.11M
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2770
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Letter
Primary Material Application ISO Code
K, P
Helix Angle
21 Degrees to 34 Degrees
Series
1878
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.