
135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-M
Mfr # C18040
Zoro # G4454475
product price: $4.39
/eaKey Features
Overall Length
4 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
M
Number of Flutes
2
Shank Dia.
7.4 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C18040
Zoro #
G4454475
UPC #
697334180401
Country of Origin
United States
Dimensions
Overall Length
4 3/8 in
Drill Bit Size
M
Shank Dia.
7.4 mm
Drill Bit Dimension Type
Letter
Flute Length
3 1/16 in
Depth:Dia. Ratio
4xD
Shank Size
0.295
Shank Length
1 5/16 in
Diameter
0.295
Maximum Drilling Depth
2 19/64 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2950, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.