Shop CLE-LINE

135 Degree Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16

  • Mfr # C97301
  • Zoro # G1771998

product price: 
$
1.59
/ea
Sold in multiples of 12 for $19.08

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/16 in
Number of Flutes
2
Shank Dia.
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C97301
Zoro #
G1771998
UPC #
697334008026
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
Standards
ASME B94.11M
Decimal Equivalent
0.0625
List Number
1500-TT
Flute Type
Spiral
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
7/8 in
Depth:Dia. Ratio
5xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.