Shop CLE-LINE

29/64 HSS 135 Degree Heavy Duty Jobber Length Drill w/ 3/8 Reduced Shank Cle-Line 1809 Steam Oxide RHS/RHC

  • Mfr # C20635
  • Zoro # G4941329

product price: 
$
10.45
/ea
Sold in multiples of 6 for $62.70

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5 5/8 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20635
Zoro #
G4941329
UPC #
697334206354
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
1809
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
28 Degrees
Decimal Equivalent
0.4531
Spiral Direction
Right Hand
Series
1809
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 5/8 in
Shank Dia.
3/8 in
Drill Bit Size
29/64 in
Flute Length
4 3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Maximum Drilling Depth
1 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Description

Reduced Shank Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.