Shop CLE-LINE

135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 15/32

  • Mfr # C18119
  • Zoro # G4596331

product price: 
$
10.59
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
5 3/4 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18119
Zoro #
G4596331
UPC #
697334181194
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Reduced with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
List Number
1879
Application
Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4688
Cutting Direction
Right Hand
Standards
ASME B94.11M
Bit Style
Jobber Drill
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Series
1879
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
5 3/4 in
Shank Dia.
3/8 in
Drill Bit Size
15/32 in
Flute Length
4 5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Size
0.375
Diameter
0.46875
Shank Length
1 in
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

Reduced Shank Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.