Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC Let-Q
Mfr # C18485
Zoro # G4941006
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Black and Gold Oxide
- Decimal Equivalent 0.3320
Product Information
- Brand Cle-Line
- MFR # C18485
- Zoro # G4941006
- UPC # 697334184850
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 21/64 in |
Overall Length | 4-3/4 in |
Flute Length | 3-7/16 in |
Maximum Drilling Depth | 2 9/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1-5/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0000 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Linoleum Floor Roller, 100 lbs. (10-952)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-K (C18038)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Y (C18052)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #30 (C23184)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #4 (C23210)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.50mm (C74004)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- Cle-Line Drill Bits