This item is Discontinued.
This item is Discontinued.
135° Rivet Hole Drill Cle-Line 2184 Steam Oxide HSS RHS/RHC 3/16 (Discontinued)
Mfr #
C20258
Zoro #
G4942099
UPC # 697334202585
Country of Origin United States
Category Reduced Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20258
- Zoro #
- G4942099
- UPC #
- 697334202585
- Country of Origin
- United States
- Item
- Rivet Drill Bit,Split Pt,Black,3/16"
- Finish - Machining
- Black Oxide
- Drill Bit Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
Dimensions
- Depth:Dia. Ratio
- 4xD
- Depth x Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
Description
Rivet Drill Bit,Split Pt,Black,3/16 In., Finish - Machining Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.