13.80mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC

  • Mfr # C22913

  • Zoro # G4952477


product price:  $18.45
/ea

Key Features

Overall Length
160 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13.8 mm
Number of Flutes
2
Shank Dia.
13.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22913
Zoro #
G4952477
UPC #
697334229131
Country of Origin
United States

Dimensions

Overall Length
160 mm
Drill Bit Size
13.8 mm
Shank Dia.
13.8 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
108 mm
Shank Length
52 mm
Maximum Drilling Depth
3 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1899
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Decimal Equivalent
0.5433
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5433, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.