13PC HSS Plug Hand Tap And HSS Round Adjustable Die Set Cle-Line 7 Sizes M6 To M12

  • Mfr # C00449

  • Zoro # G4794577


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75
Number of Pieces
13
Material
High Speed Steel
Thread Direction
Right Hand
Includes
Maintenance Hand Taps, High Speed Steel Round Adjustable Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00449
Zoro #
G4794577
UPC #
697334004493
Country of Origin
United States

Dimensions

Sizes Included
M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75
Tap Dimension Type
Metric
Size Range
M6 to M12
Max. Tap Thread Size
M12x1.75
65% Thread Drill Size
10.50mm, 11/32 in, 13/64 in, C, I
55% Thread Drill Size
27/64 in, 5.25mm, 7.10mm, 8.90mm, D
Dimensions Standard
Metric
75% Thread Drill Size
10.30mm, 5.00mm, 6.00mm, 8.50mm, H
Tap Overall Length
Table 302
Tap Shank Dia.
Table 302
Min. Tap Thread Size
M6x1
Max. Die Thread Size
M12x1.75
Thread Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25
Tap Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25
Die Thread Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25
Min. Bore Dia.
M6x1.0

Details

Item
Tap and Die Set
Number of Pieces
13
Material
High Speed Steel
Thread Direction
Right Hand
Includes
Maintenance Hand Taps, High Speed Steel Round Adjustable Die
Finish
Bright
Die Shape
Round
Tap Wrench Number
T10
Tap Material
High Speed Steel
Thread Type
Metric
Features
General Purpose Applications
Tap Chamfer
Plug
Die Material
High Speed Steel
Number of Flutes
4
Tap Finish
Bright (Uncoated)
Standards
ANSI
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Material - Machining
High Speed Steel
Class of Fit
2B
Tap Shank Standard
Table 302
Finish - Machining
Bright (Uncoated)
Thread Pitch
1.0, 1.25, 1.5, 1.75
Secondary Material Application ISO Code
M
Tap Type
Hand Tap
Tap Series
411
Tap Material Grade
M2
Extended Neck
No
Measurement System
Metric
Number Of Taps
10
Primary Material Application ISO Code
H, K, M, N, P, S
Extended Shank
No
Thread Limit
D5, D6
Powdered Metal Base Material
No
Die Finish
Bright (Uncoated)
Number of Dies in Set
10
Die Series
0710
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Die Material Grade
Carbon Steel
Extension Tap
No
Case Type
Metal
Spiral Direction
Neutral
Primary Material Application
All Materials

Description

Tap and Die Set, Number of Pieces 13, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M10x1.5, M12x1.75, M6x1, M7x1, M8x1.25, Die Thread Sizes Included M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25, Number Of Taps 5, Number of Dies in Set 10, Thread Standard Metric, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.