Zoro Homepage

1/4 135 Degree Split Point Pilot Drill 3-1/4 OAL Short Length w/ Flat On Shank Cle-Line

  • Mfr # C25123

  • Zoro # G1772558


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25123
Zoro #
G1772558
UPC #
093367251239
Country of Origin
China

Details

Item
Pilot Drill 83MM(3 1/4"X1/4") 1885
Material
High Speed Steel

Description

Pilot Drill 83MM(3 1/4 In.X1/4 In.) 1885, Material High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.