Zoro Homepage

1/4-20UNC 1-1/4 Outer Diameter No A1 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66788

  • Zoro # G4959285


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNC
Die Thread Size
1/4"-20
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66788
Zoro #
G4959285
UPC #
697334667889
Country of Origin
China

Dimensions

Die Thread Size
1/4"-20
Outside Dia.
1 1/4 in
Thread Size
1/4"-20
Overall Length
1 1/4 in
Die Width
23/64 in

Details

Item
Quick Change Die Assembly
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Thread Standard
UNC
Secondary Material Application ISO Code
M
Die Type
Adjustable
Thread Pitch
20
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Threads per Inch
20 TPI
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Die Blank Number
A1

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 1 1/4 in, Thread Size 1/4 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.