1/4-E 118 Degree HSS General Purpose Jobber Length Drill Cle-Line Import 1600 Steam Oxide RHS/RHC

  • Mfr # C68012

  • Zoro # G2140058


product price:  $1.69
/ea
Sold in multiples of 12 for $20.28

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C68012
Zoro #
G2140058
UPC #
697334680123
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Flute Length
2 3/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Maximum Drilling Depth
2 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0751 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M
Decimal Equivalent
0.2500
List Number
1600
Flute Type
Spiral
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Series
1600
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.