
14.00mm 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC
Mfr # C62914
Zoro # G4952739
product price:Â $18.29
/eaKey Features
Overall Length
160 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14 mm
Number of Flutes
2
Shank Dia.
14 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C62914
Zoro #
G4952739
UPC #
697334629146
Country of Origin
United States
Dimensions
Overall Length
160 mm
Drill Bit Size
14 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
52 mm
Flute Length
108 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/16 in
Drill Point Length
0.1656mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.