Shop CLE-LINE
See all product information
Create Account
1/4x1/4 Hardened Steel Shank Double Cut Carbide SA-1L6 Cle-Line 1845 Cylindrical Bur w/o End Cut
- Mfr # C17823
- Zoro # G4956905
product price:Â
$
38.79
/ea
Key Features
Length of Cut
1/2 in
Trade Number
SA-1L6
Overall Length
6 1/2 in
Shank Material
Hardened Steel
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17823
- Zoro #
- G4956905
- UPC #
- 697334178231
- Country of Origin
- United States
- Trade Number
- SA-1L6
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Head Material
- Carbide
- Cut Type
- Double
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Max. Speed
- 70,000 RPM
- Number of Ends
- Single End
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Coating
- Bright (Uncoated)
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- List Number
- 1845
- Head Shape
- Cylinder
- Operating Speed - Maximum
- 70,000 RPM
- End Type
- Flat
- System of Measurement
- Inch
Dimensions
- Length of Cut
- 1/2 in
- Overall Length
- 6 1/2 in
- Head Dia.
- 1/4 in
- Shank Dia.
- 1/4 in
- Head Length
- 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SA-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.