1/4x1/4 Hardened Steel Shank Double Cut Carbide SC-1L6 Cle-Line 1847 Cylindrical Ball Nose Bur
Mfr # C17826
Zoro # G4956415
product price:Â $30.45
/eaKey Features
Length of Cut
1/2 in
Trade Number
SC-1L6
Overall Length
6 1/2 in
Shank Material
Hardened Steel
Head Shape
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17826
Zoro #
G4956415
UPC #
662355178263
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
6 1/2 in
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
1/2 in
Details
Trade Number
SC-1L6
Item
Carbide Bur
Shank Material
Hardened Steel
Head Shape
Cylinder
Coating
Bright (Uncoated)
Max. Speed
70,000 RPM
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Head Material
Carbide
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
End Type
Radius
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
70,000 RPM
List Number
1847
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SC-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.