1/4x1/4 Hardened Steel Shank Double Cut Carbide SM-3 Cle-Line 1850 Pointed Cone Bur
Mfr # C17571
Zoro # G4955785
product price: $21.89
/eaKey Features
Length of Cut
1 in
Trade Number
SM-3
Overall Length
2 in
Shank Material
Carbide
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17571
Zoro #
G4955785
UPC #
697334175711
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 in
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
1 in
Details
Trade Number
SM-3
Item
Cone Bur
Shank Material
Carbide
Cut Type
Double
End Type
Pointed
Head Material
Carbide
Included Angle
10 Degrees
Coating
Bright (Uncoated)
Number of Ends
Single End
Max. Speed
70,000 RPM
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Operating Speed - Maximum
70,000 RPM
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.