1/4x1/4 Hardened Steel Shank Standard Cut Carbide SE-1L6 Cle-Line 1851 Egg Shaped Bur
Mfr # C17809
Zoro # G4955496
product price:Â $17.49
/eaKey Features
Length of Cut
3/8 in
Trade Number
SE-1L6
Overall Length
6 3/8 in
Shank Material
Steel
End Type
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17809
Zoro #
G4955496
UPC #
697334178095
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
6 3/8 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
3/8 in
Details
Trade Number
SE-1L6
Item
Oval Bur SE
Shank Material
Steel
End Type
Radius
Max. Speed
70,000 RPM
Coating
Bright (Uncoated)
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Head Material
Carbide
Head Shape
Oval
Operating Speed - Maximum
70,000 RPM
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 6 3/8 in, Trade Number SE-1L6, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.