1/4x1/4 Hardened Steel Shank Standard Cut Carbide SF-1L6 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17812

  • Zoro # G4956135


product price:  $19.59
/ea

Key Features

Length of Cut
1/2 in
Trade Number
SF-1L6
Overall Length
6 1/2 in
Shank Material
Hardened Steel
Max. Speed
70,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17812
Zoro #
G4956135
UPC #
697334178125
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
6 1/2 in
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
1/2 in

Details

Trade Number
SF-1L6
Item
Carbide Bur
Shank Material
Hardened Steel
Max. Speed
70,000 RPM
Coating
Bright (Uncoated)
Head Shape
Tree
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
End Type
Radius
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
70,000 RPM
List Number
1848
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SF-1L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.