Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x1/4 Solid Carbide Shank Aluminum Cut Carbide SD-1 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C10068

  • Zoro # G509197734


product price: $20.45
/ea

Key Features

Overall Length
2 in
Primary Material Application
Non-Ferrous Metals
Shank Material
Carbide
Head Length
1/4 in
Coating
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10068
Zoro #
G509197734
UPC #
697334006893
Country of Origin
United States

Dimensions

Overall Length
2 in
Head Length
1/4 in
Head Dia.
1/4 in

Details

Trade Number
SD-1
Primary Material Application
Non-Ferrous Metals
Shank Material
Carbide
Item
Carbide Bur
Coating
Bright (Uncoated)
Head Material
Carbide
Operating Speed - Maximum
70,000 RPM
Head Shape
Ball
Cut Type
Aluminum

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Primary Material Application Non-Ferrous Metals, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.