1/4x1/4 Solid Carbide Shank Double Cut Carbide SD-1 Cle-Line 1853 Ball Shaped Bur
Mfr # C17533
Zoro # G4955225
product price: $16.10
/eaKey Features
Length of Cut
1/4 in
Trade Number
SD-1
Overall Length
2 in
Shank Material
Carbide
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17533
Zoro #
G4955225
UPC #
697334175339
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Details
Trade Number
SD-1
Item
Ball Bur SD
Shank Material
Carbide
Number of Ends
Single End
Head Shape
Ball
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Cut Type
Double Cut
Max. Speed
70,000 RPM
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Material Grade
Submicron
Description
Ball Bur SD, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/4 in, Length of Cut 1/4 in, Overall Length 2 in, Trade Number SD-1, Abrading Application Faster Penetration and Stock Removal, Good Finish on Variety of Materials, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.