1/4x1/4 Solid Carbide Shank Double Cut Carbide SF-1 Cle-Line 1848 Round Nose Tree Bur
Mfr # C17580
Zoro # G4956351
product price: $18.15
/eaKey Features
Length of Cut
5/8 in
Trade Number
SF-1
Overall Length
2 in
Shank Material
Solid Carbide
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17580
Zoro #
G4956351
UPC #
697334175803
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in
Details
Trade Number
SF-1
Item
Carbide Bur
Shank Material
Solid Carbide
Head Shape
Tree
Number of Ends
Single End
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Radius
Cut Type
Double
Max. Speed
70,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
List Number
1848
Operating Speed - Maximum
70,000 RPM
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.