Zoro Homepage

1/4x1/4 Solid Carbide Shank Double Cut Carbide SL-2 Cle-Line 1852 Included Angle Bur

  • Mfr # C17565

  • Zoro # G4955426


product price: $23.15
/ea

Key Features

Length of Cut
7/8 in
Trade Number
SL-2
Overall Length
2 3/4 in
Shank Material
Hardened Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17565
Zoro #
G4955426
UPC #
697334175650
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2 3/4 in
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
7/8 in

Details

Trade Number
SL-2
Item
Carbide Bur
Shank Material
Hardened Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Included Angle
14 Degrees
Coating
Bright (Uncoated)
End Type
Radius
Head Shape
Cone
Max. Speed
68,000 RPM
Cut Type
Double
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
68,000 RPM
List Number
1852
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 3/4 in, Trade Number SL-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 68,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.