1/4x1/4 Solid Carbide Shank Standard Cut Carbide SE-1 Cle-Line 1851 Egg Shaped Bur
Mfr # C17703
Zoro # G4955618
product price: $16.99
/eaKey Features
Length of Cut
3/8 in
Trade Number
SE-1
Overall Length
2 in
Shank Material
Carbide
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17703
Zoro #
G4955618
UPC #
697334177036
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
2 in
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
3/8 in
Details
Trade Number
SE-1
Item
Oval Bur SE
Shank Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Oval
Number of Ends
Single End
Max. Speed
70,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Head Material
Carbide
Cut Type
Single
End Type
Radius
Operating Speed - Maximum
70,000 RPM
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.