Zoro Homepage

1/4x1/4 Solid Carbide Shank Standard Cut Carbide SL-1 Cle-Line 1852 Included Angle Bur

  • Mfr # C17713

  • Zoro # G4955435


product price: $16.99
/ea

Key Features

Length of Cut
5/8 in
Trade Number
SL-1
Overall Length
2 in
Shank Material
Solid Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17713
Zoro #
G4955435
UPC #
697334177135
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Trade Number
SL-1
Item
Carbide Bur
Shank Material
Solid Carbide
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Head Shape
Cone
Coating
Bright (Uncoated)
Head Material
Carbide
Max. Speed
70,000 RPM
End Type
Radius
Included Angle
14 Degrees
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
70,000 RPM
List Number
1852
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.