1/4x1/8 Hardened Steel Shank Double Cut Carbide SA-51 Cle-Line 1845 Cylindrical Bur w/o End Cut

  • Mfr # C17605

  • Zoro # G4956966


product price:  $15.19
/ea

Key Features

Length of Cut
5/8 in
Trade Number
SA-51
Overall Length
2 in
Shank Material
Hardened Steel
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C17605
Zoro #
G4956966
UPC #
697334176053
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in
Head Dia.
1/4 in
Shank Dia.
1/8 in
Head Length
5/8 in

Details

Trade Number
SA-51
Item
Carbide Bur
Shank Material
Hardened Steel
Cut Type
Double
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Max. Speed
70,000 RPM
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Material
Carbide
Number of Ends
Single End
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
70,000 RPM
Head Shape
Cylinder
End Type
Flat
List Number
1845
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.