1/4x1/8 Hardened Steel Shank Double Cut Carbide SB-51 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C10013
- Zoro # G309197651
product price:Â
$
20.55
/ea
Key Features
Trade Number
SB-51
Overall Length
1 11/16 in
Shank Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10013
- Zoro #
- G309197651
- UPC #
- 697334006329
- Country of Origin
- United States
- Trade Number
- SB-51
- Shank Material
- Carbide
- Item
- Carbide Bur
- Coating
- Bright (Uncoated)
- Operating Speed - Maximum
- 70,000 RPM
- Head Material
- Carbide
- Head Shape
- Cylinder
- Cut Type
- Double
Dimensions
- Overall Length
- 1 11/16 in
- Head Dia.
- 1/4 in
- Head Length
- 3/16 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Carbide Bur, Cut Type Double, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SB-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.