1/4x1/8 Hardened Steel Shank Double Cut Carbide SM-51 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C10076

  • Zoro # G609197665


product price:  $13.15
/ea

Key Features

Trade Number
SM-51
Overall Length
1 7/8 in
Shank Material
Steel
Included Angle
22 Degrees
Head Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10076
Zoro #
G609197665
UPC #
697334006978
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Head Length
1/2 in
Head Dia.
1/4 in

Details

Trade Number
SM-51
Item
Carbide Bur
Shank Material
Steel
Included Angle
22 Degrees
Head Shape
Cone
Cut Type
Double
Operating Speed - Maximum
70,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
End Type
Pointed

Description

Carbide Bur, End Type Pointed, Cut Type Double, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 1 7/8 in, Trade Number SM-51, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.