1/4x1/8 Hardened Steel Shank Standard Cut Carbide SA-51 Cle-Line 1845 Cylindrical Bur w/o End Cut
Mfr # C17606
Zoro # G4956957
product price:Â $13.55
/eaKey Features
Length of Cut
5/8 in
Trade Number
SA-51
Overall Length
2 in
Shank Material
Hardened Steel
Abrading Application
General Purpose Use for Smooth Finish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17606
Zoro #
G4956957
UPC #
697334176060
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/8 in
Head Dia.
1/4 in
Head Length
5/8 in
Details
Trade Number
SA-51
Item
Carbide Bur
Shank Material
Hardened Steel
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
Coating
Bright (Uncoated)
Cut Type
Single
Head Material
Carbide
Material Application
, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc
Max. Speed
70,000 RPM
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Cast Iron, Zinc
End Type
Flat
Operating Speed - Maximum
70,000 RPM
Head Shape
Cylinder
List Number
1845
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-51, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.