1/4x1/8 Hardened Steel Shank Standard Cut Carbide SB-51 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C10011
- Zoro # G709197664
product price:Â
$
20.55
/ea
Key Features
Trade Number
SB-51
Overall Length
1 11/16 in
Shank Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Head Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10011
- Zoro #
- G709197664
- UPC #
- 697334006305
- Country of Origin
- United States
- Trade Number
- SB-51
- Item
- Carbide Bur
- Shank Material
- Carbide
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- Head Shape
- Cylinder
- Head Material
- Carbide
- Operating Speed - Maximum
- 70,000 RPM
- Coating
- Bright (Uncoated)
- Cut Type
- Single
Dimensions
- Overall Length
- 1 11/16 in
- Head Length
- 3/16 in
- Head Dia.
- 1/4 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Carbide Bur, Cut Type Single, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SB-51, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.