1/4x1/8 Hardened Steel Shank Standard Cut Carbide SE-51 Cle-Line 1851 Egg Shaped Bur
Mfr # C17702
Zoro # G4955548
product price:Â $15.65
/eaKey Features
Length of Cut
3/8 in
Overall Length
1-5/8 in
Shank Material
Steel
End Type
Radius End
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17702
Zoro #
G4955548
UPC #
697334177029
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
1-5/8 in
Shank Dia.
1/8 in
Head Dia.
1/4 in
Details
Trade Number
SE-51
Item
Oval Bur SE
Shank Material
Steel
End Type
Radius End
Coating
Bright (Uncoated)
Head Shape
Oval
Cut Type
Single Cut
Number of Ends
Single End
Abrading Application
General Purpose Use for Smooth Finish
Head Material
Carbide
Max. Speed
70,000 RPM
Description
Oval Bur SE, Single Cut, Shank Dia. 1/8 in, Head Dia. 1/4 in, Length of Cut 3/8 in, Overall Length 1-5/8 in, Trade Number SE-51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.