1/4x1/8 Hardened Steel Shank Standard Cut Carbide SF-51 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C10030

  • Zoro # G309197637


product price:  $12.99
/ea

Key Features

Trade Number
SF-51
Overall Length
1 3/4 in
Shank Material
Hardened Steel
Shank Dia.
1/8 in
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10030
Zoro #
G309197637
UPC #
697334006510
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Shank Dia.
1/8 in
Head Length
1/2 in
Head Dia.
1/4 in

Details

Trade Number
SF-51
Shank Material
Hardened Steel
Item
Carbide Bur
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
End Type
Radius
List Number
1848
Coating
Bright (Uncoated)
Cut Type
Single
Operating Speed - Maximum
70,000 RPM
Head Shape
Tree
Head Material
Carbide
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SF-51, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.