1/4x1/8 Hardened Steel Shank Standard Cut Carbide SG-51 Cle-Line 1849 Pointed Tree Bur
Mfr # C17680
Zoro # G4955931
product price:Â $15.65
/eaKey Features
Length of Cut
1/2 in
Overall Length
1-3/4 in
Shank Material
Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17680
Zoro #
G4955931
UPC #
697334176800
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1-3/4 in
Head Dia.
1/4 in
Shank Dia.
1/8 in
Details
Trade Number
SG-51
Item
Tree Bur SG
Shank Material
Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Tree
Cut Type
Single Cut
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Pointed End
Max. Speed
70,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Description
Tree Bur SG, Single Cut, Shank Dia. 1/8 in, Head Dia. 1/4 in, Length of Cut 1/2 in, Overall Length 1-3/4 in, Trade Number SG-51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.