1/4x1/8 Hardened Steel Shank Standard Cut Carbide SM-51 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C17693

  • Zoro # G4955660


product price:  $15.69
/ea

Key Features

Length of Cut
1/2 in
Overall Length
1-7/8 in
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Included Angle
22 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17693
Zoro #
G4955660
UPC #
697334176930
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
1-7/8 in
Head Dia.
1/4 in
Shank Dia.
1/8 in

Details

Trade Number
SM-51
Item
Cone Bur
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Included Angle
22 Degrees
End Type
Pointed End
Max. Speed
70,000 RPM
Head Material
Carbide
Cut Type
Single Cut
Number of Ends
Single End
Coating
Bright (Uncoated)

Description

Cone Bur, Single Cut, Shank Dia. 1/8 in, Head Dia. 1/4 in, Length of Cut 1/2 in, Overall Length 1-7/8 in, Trade Number SM-51, Included Angle 22 Degrees , Abrading Application General Purpose Use for Smooth Finish, Coating Bright (Uncoated), End Type Pointed End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.