Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x1/8 Solid Carbide Shank Standard Cut Carbide SN-51 Cle-Line 1858 Inverted Taper Bur

  • Mfr # C10074

  • Zoro # G909197723


product price: $12.99
/ea

Key Features

Trade Number
SN-51
Overall Length
1 3/8 in
Shank Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Included Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10074
Zoro #
G909197723
UPC #
697334006954
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Head Dia.
1/4 in
Head Length
1/4 in

Details

Trade Number
SN-51
Shank Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Item
Carbide Bur
Included Angle
10 Degrees
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM
Cut Type
Single
Head Shape
Inverted Cone
Head Material
Carbide

Description

Carbide Bur, Cut Type Single, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 3/8 in, Trade Number SN-51, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.