15.50mm 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C62920

  • Zoro # G4952711


product price:  $20.69
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15.5 mm
Number of Flutes
2
Shank Dia.
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62920
Zoro #
G4952711
UPC #
697334629207
Country of Origin
United States

Dimensions

Overall Length
178 mm
Drill Bit Size
15.5 mm
Shank Dia.
15.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
120 mm
Shank Length
58 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 17/32 in
Drill Point Length
0.1833mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
List Number
1898
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.6102
Primary Material Application ISO Code
K, N, P
Series
1898
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.