15.88mmx6mm Hardened Steel Shank Double Cut Carbide SM-6 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C17502

  • Zoro # G4958978


product price:  $40.19
/ea

Key Features

Length of Cut
1 in
Trade Number
SM-6
Overall Length
2 5/8 in
Shank Material
Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17502
Zoro #
G4958978
UPC #
697334175025
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 5/8 in
Shank Dia.
6 mm
Head Dia.
5/8 in
Head Length
1 in

Details

Trade Number
SM-6
Item
Cone Bur
Shank Material
Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Included Angle
31 Degrees
Max. Speed
40,000 RPM
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Pointed
Operating Speed - Maximum
40,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 5/8 in, Trade Number SM-6, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.