15.88mmx6mm Hardened Steel Shank Standard Cut Carbide SB-6 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C17633
- Zoro # G4956677
product price:Â
$
57.35
/ea
Key Features
Length of Cut
25.40mm
Trade Number
SB-6
Overall Length
69 29/32 mm
Shank Material
Steel
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17633
- Zoro #
- G4956677
- UPC #
- 697334176336
- Country of Origin
- United States
- Trade Number
- SB-6
- Item
- Cylinder Bur SB
- Shank Material
- Steel
- Abrading Application
- General Purpose Use for Smooth Finish
- Material Application
- , Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Coating
- Bright (Uncoated)
- Number of Ends
- Single End
- Cut Type
- Single
- Head Shape
- Cylinder
- End Type
- Flat
- Head Material
- Carbide
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 25.40mm
- Overall Length
- 69 29/32 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 15 7/8 mm
- Head Length
- 25 13/32 mm
- Wire Rope Length
- 69 29/32 mm
- Length
- 69 29/32 mm
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 6 mm, Head Dia. 15 7/8 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SB-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.