1.59mmx3mm Solid Carbide Shank Standard Cut Carbide SD-40 Cle-Line 1853 Ball Shaped Bur
Mfr # C17723
Zoro # G4955085
product price: $8.59
/eaKey Features
Length of Cut
1.60mm
Trade Number
SD-40
Overall Length
1.50mm
Shank Material
Carbide
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17723
Zoro #
G4955085
UPC #
697334177234
Country of Origin
United States
Dimensions
Length of Cut
1.60mm
Overall Length
1.50mm
Shank Dia.
3 mm
Head Dia.
1 19/32 mm
Head Length
1 19/32 mm
Details
Trade Number
SD-40
Item
Ball Bur SD
Shank Material
Carbide
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Max. Speed
100,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Cut Type
Single
Number of Ends
Single End
Head Shape
Ball
Head Material
Carbide
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
100,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 3 mm, Head Dia. 1 19/32 mm, Head Length 1 19/32 mm, Included Angle Not Applicable, Overall Length 1.50mm, Trade Number SD-40, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 100,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.